Motion
90LT17FH6519A

LEESON ELECTRIC
90LT17FH6519A

IEC Frame Motor - 1.50 kW, 1800 rpm, 3 ph, 230/460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739723
MFR #90LT17FH6519A
Price$1,414.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
90LT17FH6519A

IEC Frame Motor - 1.50 kW, 1800 rpm, 3 ph, 230/460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739723
MFR #90LT17FH6519A

Mfr description
2HP 1800RPM R398A TEFC 230/460V 90L 3PH
  • Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,414.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    90L
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    12.83 in
  • Shaft Diameter
    24 mm
  • Weight
    45 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Fans, Pumps
  • Assembly Box Mounting
    F3
  • Base RPM
    1745 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027405
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    6205
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856027405
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)