Specifications
Dimensions
- Frame Size145T
- Overall Length C Dimension14.87 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight51 lbs
Details
- 2D Drawing
- Base RPM3510 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current13.1-11.8 A
- Full Load Efficiency84 %
- Insulation ClassB
- IP Rating43
- Manufacturer Product Page
- Manufacturer Upc Number722856200310
- Motor CategoryDefinite Purpose Motors
- Motor Horsepower3 hp
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage208-230 V
- Mounting TypeRigid Base
- Product TypeDefinite Purpose Motors
- Standards MetCE, CSA
- Synchronous Rpm3600 rpm
- UPC_NO722856200310
- Wiring Diagram
Overview
Mfr description
3HP 3600RPM T031 TEFC 208-230V 145T 1PH
- Capacitor start/capacitor run design for reduced amperage Double sealed ball bearings Heavy gauge steel frame and base Manual reset thermal protector Dependable, dust-proof centrifugal starting switch On/off toggle switch and 8 foot cord with 115 volt plug included on 1/2 to 1-1/2 HP models