Motion
213TTGS4030BD

LEESON ELECTRIC
213TTGS4030BD

Explosion Proof (Hazardous Location) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739745
MFR #213TTGS4030BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TTGS4030BD

Explosion Proof (Hazardous Location) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739745
MFR #213TTGS4030BD

Mfr description
7-1/2HP 1800RPM U025 EPFC 575V 213T 3PH
  • 1.15 Service Factor on sinewave 10:1 Variable torque, constant torque speed range as indicated @1.0 SF Class F insulation, Ball Bearings (except as noted), All cast iron construction CR200 Corona Resistant, 200°C rated magnet wire Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B Shaft slinger, UL Listed File No. E12044, CSA Certified File No. LR47504, External surface treated with epoxy Meets IEEE45 USCG Marine Duty,IP 54 construction Contact Marathon Motors for F2 mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213T
  • Motor Length Less Shaft
    8.75 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    19.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    221 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1760 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.0 A
  • Full Load Efficiency
    89.5 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    H
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022950
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6206
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022950
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)