Motion
215TTDW4315AA

LEESON ELECTRIC
215TTDW4315AA

General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 215 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739793
MFR #215TTDW4315AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTDW4315AA

General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 215 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739793
MFR #215TTDW4315AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15HP 3600RPM U435 DP 230/460V 215TC 3PH
  • Ball bearings, mechanically locked on shaft end (excludes 5K models)
  • NEMA Service Factors
  • UL Recognized and CSA Certified
  • F1 mounting only, cannot reassemble to F2
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3510 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    34.0/17.0 A
  • Full Load Current
    34.00 / 17.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    90.2 %
  • KVA Code
    G
  • kW
    11 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Part Wdg Start Low Volt Only & Wye Start Delta Run
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    12.40 in
  • Overall Length C Dimension
    19.28 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6309
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6206
  • Weight
    128 lbs
  • Manufacturer Upc Number
    722856012067
  • UPC_NO
    722856012067
  • Manufacturer Product Page
  • Technical Specifications
    15 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 215TC Frame, ODP
  • Spec Sheet
    15 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 215TC Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text