Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size364TS
- Motor Length Less Shaft14
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension26.56 in
- Shaft Diameter1.8750 in
- Weight663 lbs
Details
- 2D Drawing
- Ambient Temperature Range50 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1780 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current166.0/83.0 A
- Full Load Efficiency93.6 %
- Insulation ClassB
- IP Rating12
- KVA CodeF
- kW45 kW
- Manufacturer Catalog NumberU519
- Manufacturer Product Page
- Manufacturer Upc Number722856036070
- Motor CategoryFire Pump Motor
- Motor Horsepower60 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage200/400 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6312
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeTS
- Standards MetCE, CSA
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run
- Synchronous Rpm1800 rpm
- Technical Specifications60 HP Fire Pump Motor, 3 phase, 1800 RPM, 200/400 V, 364TS Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856036070
- Wiring Diagram
Overview
Mfr description
60HP 1800RPM U519 DP 200/400V 364TS 3PH
- Red paint on 25 HP through 200 HP NEMA Design B, Code G or less Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start Will accept C-Face kits, see Accessories section for kits