Motion
213THTS19005AN

LEESON ELECTRIC
213THTS19005AN

Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739820
MFR #213THTS19005AN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213THTS19005AN

Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739820
MFR #213THTS19005AN

Mfr description
7-1/2HP 3600RPM W531 TENV 575V 213T 3PH
  • Meets or exceeds NEMA Premium® efficiencies, except where noted
  • NEMA Premium® models are in compliance with EISA2007
  • Meets IEEE-841 standard for severe-duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213T
  • Motor Length Less Shaft
    8.75 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    17.18
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    191 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3535 rpm
  • Description Keyword
    7.50 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Meets IEEE-841 standard for severe duty applications C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Inpro/Seal® VBX® bearing isolators on drive end shaft extension TENV and on both ends of TEFC Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Internal and external epoxy finish MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column Totally enclosed, non-ventilated
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7.1 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    H
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856021076
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6206
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856021076
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)