Motion
48A8O182H
Air Handling (HVAC) Motor - 1/4 hp, 900 rpm, 1 ph, 208-230 V, 48Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 825 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04739825
MFR #48A8O182H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/4 hp, 900 rpm, 1 ph, 208-230 V, 48Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 825 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04739825
MFR #48A8O182H

Mfr description
1/4HP 900RPM X097 OPAO 208-230V 48Z 1PH
  • Single speed model Weather resistant reversing plug 30” long leads Shaft with flat Shaft slinger 1-5/8” Extended thru-bolts on shaft end Automatic reset thermal protector Lug mount kits and other accessories available (see Accessories section) Capacitor not included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    11.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Base RPM
    825 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.8-1.8 A
  • Full Load Efficiency
    55 %
  • Insulation Class
    B
  • IP Rating
    01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037466
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856037466
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)