Motion
56A8O5E
Air Handling (HVAC) Motor - 1/2 hp, 900 rpm, 1 ph, 208-230 V, 56Z Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 825 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
MI ITEM #04739827
MFR #56A8O5E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 900 rpm, 1 ph, 208-230 V, 56Z Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 825 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
MI ITEM #04739827
MFR #56A8O5E

Mfr description
1/2HP 900RPM X208 DPAO 208-230V 56Z 1PH
  • Frame and shaft end bracket enclosed Single speed model Weather resistant reversing plug 30” long leads Shaft with flat Shaft slinger 1-5/8” Extended thru-bolts on shaft end Automatic reset thermal protection Lug mount kits and other accessories available, see Accessories section Resilient ring mount, base not included
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    15.50 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    22 lbs

Details

  • 2D Drawing
  • Base RPM
    825 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.4 A
  • Full Load Efficiency
    59.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037626
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856037626
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)