Motion
56T11D5209E

LEESON ELECTRIC
56T11D5209E

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56 Frame, DPAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04739828
MFR #56T11D5209E
Price$1,072.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11D5209E

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56 Frame, DPAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04739828
MFR #56T11D5209E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,072.47/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.8000 in, 375.92 mm
  • Overall Length C Dimension
    14.80 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • 2D Drawing
  • Additional Details
    70°C Ambient;Replaces Carrier No. Hd52Ve214;Ball Bearings;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    158 °F;70 °C
  • Amps @ Voltage
    6.6-6 A;3 A at 200-230 V;460 V
  • Applications
    Carrier
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56, RPM:1140, 200-230/460V, DPAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.6 to 6 A;3 A
  • Full Load Current
    6.6-6.0/3.0 A
  • Full Load Efficiency
    78.1 %
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    X235
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041975
  • Model
    56T11D5209E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230 V, 460 V
  • Mounting Type
    Round / Belly Band
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    T
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041975
  • Voltage
    200 to 230 V, 460 V
  • Wiring Diagram

Overview

Mfr description
1HP 1200RPM X235 DPAO 200-230/460V 56
  • 70°C ambient Replaces Carrier No. HD52VE214 & Marathon No. 56T11D33 Ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought