Motion
48A8O206J
Air Handling (HVAC) Motor - 1/8 hp, 900 rpm, 1 ph, 208-230 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 825 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04739830
MFR #48A8O206J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/8 hp, 900 rpm, 1 ph, 208-230 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 825 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04739830
MFR #48A8O206J

Mfr description
1/8HP 900RPM X278 OPAO 208-230V 48YZ 1PH
  • Frame and opposite shaft end bracket are enclosed for vertical shaft down mounting Weather resistant reversing plug 30” Long leads Shaft slinger 1-1/2” Extended thru-bolts on shaft end, 1" thru-bolts, opposite shaft end Automatic reset thermal protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    9.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    11 lbs

Details

  • 2D Drawing
  • Base RPM
    825 rpm
  • Description Keyword
    0.13 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.90-0.90 A
  • Full Load Efficiency
    52.5 %
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048929
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856048929
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)