Motion
48A8T73E
Air Handling (HVAC) Motor - 1/2 hp, 900 rpm, 1 ph, 208-230 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 825 rpm Base, Round / Extended Stud Mount, Continuous Duty
MI ITEM #04739833
MFR #48A8T73E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 900 rpm, 1 ph, 208-230 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 825 rpm Base, Round / Extended Stud Mount, Continuous Duty
MI ITEM #04739833
MFR #48A8T73E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 900RPM X452 TEAO 208-230V 48Z 1PH
  • Frame and end brackets enclosed Single speed model 30” long leads, Shaft slinger Weather resistant reversing plug 1-1/2” Thru-bolts on shaft end, 1” thru-bolts on lead end Automatic reset thermal protector Weep holes with removable plugs on end brackets. Remove bottom plug after installation Lug mount kits and other accessories available (see Accessories section) 60°C ambient, Capacitor not included, see Accessories section

Specifications

  • 2D Drawing
  • UPC_NO
    722856037886
  • Base RPM
    825 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frame Size
    48Z
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.1 A
  • Full Load Efficiency
    63.1 %
  • IP Rating
    43
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037886
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round / Extended Stud
  • Overall Length C Dimension
    12.78 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Weight
    21 lbs
  • Wiring Diagram
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text