Motion
445TTDS9477AR

LEESON ELECTRIC
445TTDS9477AR

Severe Duty Motor - 100 hp, 1200 rpm, 3 ph, 460/796 V, 445T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1120 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04739836
MFR #445TTDS9477AR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
445TTDS9477AR

Severe Duty Motor - 100 hp, 1200 rpm, 3 ph, 460/796 V, 445T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1120 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04739836
MFR #445TTDS9477AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100HP 1200RPM Y213 DP 460/796V 445T 3PH

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Description Keyword
    100 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460/796 V
  • Frame Size
    445T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Oil Well Duty
  • Assembly Box Mounting
    F2/F1 Capable
  • Base RPM
    1120 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    G
  • Starting Method
    Across The Line
  • kW
    75 kW
  • Drive End Bearing
    Ball
  • Full Load Amps
    124.0/71.5 A
  • Full Load Efficiency
    88.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Shaft Type
    T
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    20.50 in
  • Overall Length C Dimension
    40.06
  • Drive End Bearing Size
    6318
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6316
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Service Factor
    1.15
  • Features
    NEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Ball bearings Shaft slinger Special “oil well” duty 1.15 Service Factor
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    UL, CSA
  • Weight
    1,327 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043191
  • UPC_NO
    722856043191
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text