Motion
256TTDX7264AB

MARATHON ELECTRIC
256TTDX7264AB

Definite Purpose Motor - 10 hp / 4-7/16 hp, 1800 rpm / 1200 rpm, 3 ph, 460 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739840
MFR #256TTDX7264AB
Price$3,532.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTDX7264AB

Definite Purpose Motor - 10 hp / 4-7/16 hp, 1800 rpm / 1200 rpm, 3 ph, 460 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739840
MFR #256TTDX7264AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,532.38/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    22.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    214 lbs

Details

  • 2D Drawing
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.0 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042491
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    10 hp / 4-7/16 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • UPC_NO
    722856042491
  • Wiring Diagram

Overview

Mfr description
10HP 1800//1200RPM Y458 DP 460V 256T 3PH
  • Economical two-winding design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought