Motion
56B17D5701F

LEESON ELECTRIC
56B17D5701F

Definite Purpose Motor - 3/4 hp / 1/4 hp, 1800 rpm / 1200 rpm, 1 ph, 115 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04739859
MFR #56B17D5701F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17D5701F

Definite Purpose Motor - 3/4 hp / 1/4 hp, 1800 rpm / 1200 rpm, 1 ph, 115 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04739859
MFR #56B17D5701F

Mfr description
3/4HP 1700/1100RPM B332 DP 115V 56 1PH
  • Heavy gauge steel frame and base Ball bearings Capacitor start/capacitor run design for reduced amperage 5/8" thru-bolts, shaft end
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    12.85 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    40 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.9 A
  • Full Load Efficiency
    76.1 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040312
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    3/4 hp / 1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • UPC_NO
    722856040312
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)