Specifications
Dimensions
- Frame Size48Z
- Overall Length C Dimension10.31 in
- Service Factor1.25
- Shaft Diameter0.5000 in
- Weight19 lbs
Details
- 2D Drawing
- Base RPM1725 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current5.3 A
- Full Load Efficiency64 %
- Insulation ClassB
- IP Rating22
- Manufacturer Product Page
- Manufacturer Upc Number722856039958
- Motor CategoryDefinite Purpose Motors
- Motor Horsepower1/3 hp / 1/9 hp
- Motor Phase1 ph
- Motor Poles4/6
- Motor Supply Voltage115 V
- Mounting TypeResilient Base
- Product TypeDefinite Purpose Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm / 1200 rpm
- UPC_NO722856039958
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)