Motion
56C17F5355D

LEESON ELECTRIC
56C17F5355D

Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04739866
MFR #56C17F5355D
List Price$2,837.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17F5355D

Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04739866
MFR #56C17F5355D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,837.17/each for your price

Overview

Mfr description
1HP 1800RPM D403 TEFC 115/208-230V 56C
  • Fail-safe, spring set Stearns 56 Series brake for holding or stopping Brake has manual wear adjustment for longer pad life Manual release lever on rear of brake housing Brake leads are terminated at the brake Universal mounting, no modifications needed Brake coil voltage matches motor voltages, see mod section for other brake coils Capacitor start induction run design Bolt-on removable base for footless mounting option

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    13.40 / 6.80–6.70 A
  • Full Load Efficiency
    72.00 %
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • kW
    0.746 kW
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Description Keyword
    1 hp
  • Drive End Bearing
    Ball
  • Overall Length C Dimension
    17.20
  • Drive End Bearing Size
    6203
  • Type Of Bearing
    6203
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Assembly Box Mounting
    F1 Only
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL, CSA
  • Type of Bearing
    Ball
  • Weight
    40 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027450
  • UPC_NO
    722856027450
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    D403
  • Mounting Type
    Bolt-on Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Voltage
    115/208-230
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text