Specifications
Dimensions
- Drive End Bearing Size6313
- Frame Size405
- Motor Length Less Shaft16.75 in
- Opposite Drive End Bearing Size6313
- Overall Length C Dimension34.13 in
- Service Factor1.15
- Shaft Diameter2.1250 in
- Weight1296 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3565 rpm
- Description Keyword100 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps86.5 A
- Full Load Current86.50 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW75 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856017970
- Motor Horsepower100 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet100 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 405TS Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications100 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 405TS Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856017970
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)