Specifications
Dimensions
- Drive End Bearing Size6313
- Frame Size445TS
- Motor Length Less Shaft20.25 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension39.62
- Service Factor1.15
- Shaft Diameter2.3750 in
- Weight2,300 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3575 rpm
- Description Keyword200 hp
- Drive End BearingBall
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesMeets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Internal and external epoxy paint MAX GUARD® Class H insulation system Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps224.0 A
- Full Load Efficiency95.4 %
- Insulation ClassH
- IP Rating54
- KVA CodeG
- kW149 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856020413
- Motor CategorySevere Duty Motors
- Motor Horsepower200 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6313
- Product TypeSevere Duty Motors
- Shaft RotationReversible
- Shaft TypeTS
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- UPC_NO722856020413
- Wiring Diagram
Overview
Mfr description
200HP 3600RPM E449 TEFC 460V 445TS 3PH