Motion
56T17D5701A

LEESON ELECTRIC
56T17D5701A

Definite Purpose Motor - 1/3 hp / 5/32 hp, 1800 rpm / 1200 rpm, 3 ph, 460 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04739929
MFR #56T17D5701A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D5701A

Definite Purpose Motor - 1/3 hp / 5/32 hp, 1800 rpm / 1200 rpm, 3 ph, 460 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04739929
MFR #56T17D5701A

Mfr description
1/3HP 1800//6RPM G161 DP 460V 56Z 3PH
  • Two-speed model Variable torque on two speed ratings Heavy gauge steel frame and base Nameplated 60/50 Hz at next lower horsepower Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    12.35 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.60 A
  • Full Load Efficiency
    72.8 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040787
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/3 hp / 5/32 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • UPC_NO
    722856040787
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)