Motion
364TTFCA6040AA

LEESON ELECTRIC
364TTFCA6040AA

General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 364 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739949
MFR #364TTFCA6040AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
364TTFCA6040AA

General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 364 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739949
MFR #364TTFCA6040AA

Mfr description
60HP 1800RPM GT1140 TEFC 575V 364T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    364
  • Opposite Drive End Bearing Size
    6313
  • Overall Length C Dimension
    36.61 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    987 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1780 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    55.0 A
  • Full Load Current
    55.00 A
  • Full Load Efficiency
    95 %
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    F
  • kW
    45 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856002396
  • Motor Horsepower
    60 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    60 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 364T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    60 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 364T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856002396
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)