Specifications
Dimensions
- Drive End Bearing Size205
- Frame Size145
- Motor Length Less Shaft9.06 in
- Opposite Drive End Bearing Size203
- Overall Length C Dimension14.37 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight46 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM3500 rpm
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps2.0 A
- Full Load Current2.00 A
- Full Load Efficiency85.5 %
- Insulation ClassF
- IP Rating43
- KVA CodeK
- kW1.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856001429
- Motor Horsepower2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet2 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 145TC Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications2 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 145TC Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856001429
- Wiring Diagram