Motion
184TBDW17008AA

LEESON ELECTRIC
184TBDW17008AA

General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 208-230 V, 184 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739962
MFR #184TBDW17008AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBDW17008AA

General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 208-230 V, 184 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739962
MFR #184TBDW17008AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184
  • Motor Length Less Shaft
    10.50 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    14.71 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    79 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3500 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    24.0-22.0 A
  • Full Load Current
    24.00–22.00 A
  • Full Load Efficiency
    80 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006844
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    5 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 184T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    5 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 184T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856006844
  • Wiring Diagram

Overview

Mfr description
5HP 3600RPM I104A DP 208-230V 184T 1PH
  • Heavy gauge steel frame and base
  • Capacitor start induction run design
  • F1 mounting only, cannot reassemble to F2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought