Motion
184TBDW7631AA

LEESON ELECTRIC
184TBDW7631AA

Definite Purpose Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739966
MFR #184TBDW7631AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBDW7631AA

Definite Purpose Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739966
MFR #184TBDW7631AA

Mfr description
3HP 1800RPM I128A DP 208-230V 184T 1PH
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    13.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    71 lbs

Details

  • 2D Drawing
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.8-12.8 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043351
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856043351
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)