Motion
184TBDR7628AU

LEESON ELECTRIC
184TBDR7628AU

Definite Purpose Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184TC Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739968
MFR #184TBDR7628AU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBDR7628AU

Definite Purpose Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184TC Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739968
MFR #184TBDR7628AU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 1800RPM I305 DP 208-230V 184TC 1PH
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    184TC
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.0-13.7 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1750 rpm
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    4
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.96 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    CE, CSA
  • Weight
    83 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043399
  • UPC_NO
    722856043399
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text