Specifications
Dimensions
- Frame Size48N
- Overall Length C Dimension8.60 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight19 lbs
Details
- 2D Drawing
- Base RPM3450 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeSE (Semi Enclosed)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current4.4/2.2 A
- Full Load Efficiency70 %
- Insulation ClassB
- IP Rating10
- Manufacturer Product Page
- Manufacturer Upc Number722856041562
- Motor CategoryDefinite Purpose Motors
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage115/230 V
- Mounting TypeRound
- Product TypeDefinite Purpose Motors
- Standards MetCSA, UL
- Synchronous Rpm3600 rpm
- UPC_NO722856041562
- Wiring Diagram
Overview
Mfr description
1/4HP 3600RPM O013 SEMI ENCLOSED
- Semi-enclosed steel frame 20” Long leads from a 1/2” NPT opening Capacitor start induction run design Two-bolt, NEMA N- or M-Flange direct