Motion
56B34F5333D

LEESON ELECTRIC
56B34F5333D

Definite Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56H Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04740010
MFR #56B34F5333D
Price$760.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5333D

Definite Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56H Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04740010
MFR #56B34F5333D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$760.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.41 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • 2D Drawing
  • Additional Details
    Capacitor Start/Capacitor Run Design For Reduced Amperage;Double Sealed Ball Bearings;Heavy Gauge Steel Frame And Base;Manual Reset Thermal Protector;Dependable;Dust-Proof Centrifugal Starting Switch;56H;143T;And 145T Combination Base With 12 Mounting Holes
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2, F#56H, RPM:3600, 115/230 V, TEFC
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.5/8.7 A
  • Full Load Efficiency
    80.3 %
  • Full Load Torque
    2.97 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    T019
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043672
  • Model
    56B34F5333D
  • Motor Category
    Definite Purpose Motors
  • Motor Design Code
    L
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856043672
  • Voltage
    115 V, 230 V
  • Wiring Diagram

Overview

Mfr description
2HP 3600RPM T019 TEFC 115/230V 56H 1PH
  • Capacitor start/capacitor run design for reduced amperage Double sealed ball bearings Heavy gauge steel frame and base Manual reset thermal protector Dependable, dust-proof centrifugal starting switch On/off toggle switch and 8 foot cord with 115 volt plug included on 1/2 to 1-1/2 HP models 56H, 143T, and 145T combination base with 12 mounting holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought