Motion
56B17F5329D

LEESON ELECTRIC
56B17F5329D

Definite Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740011
MFR #56B17F5329D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17F5329D

Definite Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740011
MFR #56B17F5329D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM T030 TEFC 115/230V 56H 1PH
  • Capacitor start/capacitor run design for reduced amperage Double sealed ball bearings Heavy gauge steel frame and base Manual reset thermal protector Dependable, dust-proof centrifugal starting switch On/off toggle switch and 8 foot cord with 115 volt plug included on 1/2 to 1-1/2 HP models 56H, 143T, and 145T combination base with 12 mounting holes

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56H
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.8/9.4 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Efficiency
    81.5 %
  • Motor Poles
    4
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    14.82 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA
  • Weight
    50 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043689
  • UPC_NO
    722856043689
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text