Motion
405TTDS16081AN

LEESON ELECTRIC
405TTDS16081AN

General Purpose Motor - 75 hp, 1200 rpm, 3 ph, 230/460 V, 405 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740047
MFR #405TTDS16081AN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
405TTDS16081AN

General Purpose Motor - 75 hp, 1200 rpm, 3 ph, 230/460 V, 405 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740047
MFR #405TTDS16081AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6316
  • Frame Size
    405
  • Motor Length Less Shaft
    17.00 in
  • Opposite Drive End Bearing Size
    6313
  • Overall Length C Dimension
    34.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1052 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1185 rpm
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    180.0/90.0 A
  • Full Load Current
    180.00 / 90.00 A
  • Full Load Efficiency
    95 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    F
  • kW
    56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856013392
  • Motor Horsepower
    75 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    75 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 405T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    75 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 405T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856013392
  • Wiring Diagram

Overview

Mfr description
75HP 1200RPM U271 DP 230/460V 405T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought