Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
284TSTFPA4005EC

General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 575 V, 284 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740051
MFR #284TSTFPA4005EC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
25HP 3600RPM U654 TEFC 575V 284TS 3PH
  • Frame constructions are heavy gauge steel or Aluminum, as noted
  • 1.15 Service Factor
  • Nameplated 60/50 hertz at next lowest horsepower
  • Will accept C-Face Kits as noted, also see Accessories section
  • Severe duty kits available, see Accessories section
  • Shaft slinger, regreasable bearings (182T and larger), lead lugs (364T and larger), and bearing caps on 444T and larger
  • Ball Bearings, except where noted
  • UL Recognized and CSA Certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3525 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    NOT
  • Full Load Amps
    24 A
  • Full Load Current
    24.00 A
  • Electrical Type
    SQ CAGE IND RUN
  • Full Load Efficiency
    91 %
  • KVA Code
    G
  • kW
    18.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    ACROSS THE LINE
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    REV
  • Shaft Type
    TS
  • Motor Length Less Shaft
    12.75 in
  • Overall Length C Dimension
    24.89 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6311
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6210
  • Weight
    545 lbs
  • Manufacturer Upc Number
    722856015013
  • UPC_NO
    722856015013
  • Manufacturer Product Page
  • Technical Specifications
    25 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 284TS Frame, TEFC
  • Spec Sheet
    25 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 284TS Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text