Motion
445TTFN16852AA

MARATHON ELECTRIC
445TTFN16852AA

Air Handling (HVAC) Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740058
MFR #445TTFN16852AA
List Price$34,726.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
445TTFN16852AA

Air Handling (HVAC) Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740058
MFR #445TTFN16852AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,726.65/each for your price

Overview

Mfr description
200HP 1800RPM U882A TEFC 460V 445T 3PH
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower Extended grease tubes, regreasable in service T-drains provided for effective drainage (Installed in both endshields Suitable for shaft down mounting Shaft Slinger Forsheda seals on both ends Actual test and vibration data supplied with each motor

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1785 rpm
  • Thermal Protection
    No
  • Full Load Current
    226.00 A, 226.0 A
  • Full Load Efficiency
    96.2 %
  • Motor Poles
    4
  • Description Keyword
    200 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    43.34 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    2,152 lbs
  • Manufacturer Upc Number
    722856018946
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text