Motion
W593A
Severe Duty - IEEE 841 Motor - 75 hp, 1800 rpm, 3 ph, 460 V, 365TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04740062
MFR #W593A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 75 hp, 1800 rpm, 3 ph, 460 V, 365TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04740062
MFR #W593A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75HP 1800RPM W593A TEFC 460V 365TS 3PH
  • Meets or exceeds NEMA Premium® efficiencies, except where noted
  • NEMA Premium® models are in compliance with EISA2007
  • Meets IEEE-841 standard for severe-duty applications
  • 100% cast iron construction for rigidity and reduced vibration
  • Rigid base
  • Inpro/Seal® VBX® bearing isolators on drive end shaft extension TENV and on both ends of TEFC
  • Provisions to add stub shaft for an encoder (182T-449T, TEFC only)
  • Internal and external epoxy paint
  • MAX GUARD® Class F insulation system
  • Constant torque speed range is listed in CT SPEED RANGE column
  • 1.15 Service factor on sinewave, 1.0 Service Factor on IGBT power
  • Bearing caps (254T and larger)
  • Precision balanced to .08”/sec
  • Extended grease tubes, regreasable in service
  • Brass drain and breather
  • Meets General Motors GM 7E-TA Automotive-Duty
  • Meets IEEE45 USCG Marine-Duty, API RPI4F for offshore platforms, IP56
  • Meets NEMA MG1—1.26.6 Waterproof specification
  • Hazardous Duty™ Division 2 CSA certification nameplate
  • Division 2/Zone 2 Class I (gases), Groups A, B, C, D
  • Meets temperature code T2B
  • Actual test and vibration data supplied with each motor
  • Ball bearings (except as noted)
  • UL Recognized (through 449T) and CSA Certified and CE Marked
  • Five-year warranty NOTE: Those motors marked with an asterisk (*) are Price On Request (POR) and have a minimum order quantity of five

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Description Keyword
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    365TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.40 %
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    30.38 in
  • Mounting Type
    Rigid Base
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • IP Rating
    56
  • Standards Met
    UL, CSA
  • Weight
    1100 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856021670
  • UPC_NO
    722856021670
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text