Motion
W610
Severe Duty - IEEE 841 Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #04740066
MFR #W610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #04740066
MFR #W610

Mfr description
150HP 3600RPM W610 TEFC 460V 445TS 3PH
  • Meets or exceeds NEMA Premium® efficiencies, except where noted
  • NEMA Premium® models are in compliance with EISA2007
  • Meets IEEE-841 standard for severe-duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    445TS
  • Overall Length C Dimension
    39.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    2187 lbs

Details

  • Description Keyword
    150 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.80 %
  • IP Rating
    56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856021854
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856021854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)