Motion
48A17O125E

LEESON ELECTRIC
48A17O125E

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #04740072
MFR #48A17O125E
Price$571.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O125E

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #04740072
MFR #48A17O125E

Mfr description
1HP 1800RPM X211 OPEN 208-230V 48Y 1PH
  • Open frame and brackets Multi-speed model Grommeted lead exit, Weather resistant reversing plug 2-1/2” resilient ring mounting (base not included, see Accessories section) 2 1/2” adapter rings supplied, shipped loose in box No thru-bolts, shaft end, 3/4" thru-bolts, opposite shaft end,30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.47/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    9.7500 in, 247.65 mm
  • Overall Length C Dimension
    9.75 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Shielded Ball Bearings Extend The Service Life Of The Motor;Class B Insulation Protects Motor For A Maximum Temperature Rating;Suitable For Indoor Or Outdoor Applications
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 1 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 48Y Frame, OPEN
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.2 A
  • Full Load Efficiency
    64 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp;0.75 kW
  • Insulation Class
    B
  • IP Rating
    01
  • KVA Code
    C
  • kW
    0.75 kW;1 hp
  • Manufacturer Catalog Number
    X211
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049063
  • Model
    48A17O125E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round / Belly Band
  • Number Of Speeds
    2
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856049063
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)