Motion
56T11O5307F

LEESON ELECTRIC
56T11O5307F

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 56Z Frame, OAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04740074
MFR #56T11O5307F
Price$866.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11O5307F

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 56Z Frame, OAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04740074
MFR #56T11O5307F

Mfr description
1-1/2HP 1200RPM X524 OPAO 575V 56Z 3PH
  • 70°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Nameplate 60/50 hertz 190/380 volts, at next lower HP 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.35/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.6800 in, 398.27 mm
  • Overall Length C Dimension
    15.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    37 lbs

Details

  • 2D Drawing
  • Additional Details
    Iris Insulation System;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    158 °F;70 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50, F#56Z, RPM:1200, 575V, OPAO
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.2 A
  • Full Load Efficiency
    78.5 %
  • Full Load Torque
    6.8 ft-lbs;9.22 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.50 hp;1.1 kW
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    J
  • kW
    1.1 kW;1.5 hp
  • Manufacturer Catalog Number
    X524
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038487
  • Model
    56T11O5307F
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Round / Belly Band
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038487
  • Voltage
    575 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)