Motion
56C17D2101L

LEESON ELECTRIC
56C17D2101L

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740075
MFR #56C17D2101L
Price$665.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17D2101L

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740075
MFR #56C17D2101L

Mfr description
1/3HP 1800RPM X601 DP 115/208-230V 56Z
  • Replaces Huebsch commercial laundry dryer motors Automatic reset thermal protection Special threaded shaft extension Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.41 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protection;Special Threaded Shaft Extension;Ball Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Laundry Dryer
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#56Z, RPM:1800, 115/208-230V, DP
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.8/2.8-2.9 A
  • Full Load Efficiency
    62 %
  • Full Load Torque
    16.3 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp;0.25 kW
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    0.25 kW;0.33 hp
  • Manufacturer Catalog Number
    X601
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042026
  • Model
    56C17D2101L
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856042026
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)