Motion
365TTDS7383FS

LEESON ELECTRIC
365TTDS7383FS

Severe Duty Motor - 40 hp, 1200 rpm, 3 ph, 460/796 V, 365T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1120 rpm Base, Rigid Base Mount, Oil Well Duty
Mi Item #04740079
MFR #365TTDS7383FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
365TTDS7383FS

Severe Duty Motor - 40 hp, 1200 rpm, 3 ph, 460/796 V, 365T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1120 rpm Base, Rigid Base Mount, Oil Well Duty
Mi Item #04740079
MFR #365TTDS7383FS

Mfr description
40HP 1200RPM Y209 DP 460/796V 365T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    365T
  • Motor Length Less Shaft
    15.00 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    29.93
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    713 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F2/F1 Capable
  • Base RPM
    1120 rpm
  • Description Keyword
    40 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Oil Well Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    NEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Shaft slinger Special “oil well” duty Ball bearings
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    48.0/27.7 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    30 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043092
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    40 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460/796 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Opposite Drive End Bearing Type
    6314
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856043092
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)