Specifications
Dimensions
- Drive End Bearing Size6312
- Frame Size326T
- Motor Length Less Shaft15.12 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension27.50
- Service Factor1.15
- Shaft Diameter2.1250 in
- Weight498 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF2/F1 Capable
- Base RPM1130 rpm
- Description Keyword30 hp
- Drive End BearingBall
- Duty Condition TypeOil Well Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- FeaturesNEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Shaft slinger Special “oil well” duty Will become build-up item when current stock is gone
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps40.0/23.1 A
- Full Load Efficiency88.5 %
- Insulation ClassF
- IP Rating23
- KVA CodeH
- kW22.40 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856043238
- Motor CategorySevere Duty Motors
- Motor Horsepower30 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage460/796 V
- Mounting TypeRigid Base
- NEMA Design ClassD
- Opposite Drive End Bearing Type6311
- Product TypeSevere Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetUL
- Starting MethodAcross The Line
- Synchronous Rpm1200 rpm
- Thermal ProtectionNo
- UPC_NO722856043238
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)