Motion
145TTDR5703AD

LEESON ELECTRIC
145TTDR5703AD

Definite Purpose Motor - 1 hp / 7/16 hp, 1800 rpm / 1200 rpm, 3 ph, 200-230 V, 145T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740086
MFR #145TTDR5703AD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR5703AD

Definite Purpose Motor - 1 hp / 7/16 hp, 1800 rpm / 1200 rpm, 3 ph, 200-230 V, 145T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740086
MFR #145TTDR5703AD

Mfr description
1HP 1800//6RPM Y449 DP 200-230V 145T 3PH
  • Economical two-winding design 56H, 143T, and 145T combination base with 12 mounting holes F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    12.99 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    42 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.4-3.2 A
  • Full Load Efficiency
    80 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042415
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1 hp / 7/16 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    200-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • UPC_NO
    722856042415
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)