Motion
184TTDW7230AA

LEESON ELECTRIC
184TTDW7230AA

Definite Purpose Motor - 3 hp / 3/4 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740088
MFR #184TTDW7230AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDW7230AA

Definite Purpose Motor - 3 hp / 3/4 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740088
MFR #184TTDW7230AA

Mfr description
3HP 1800//8RPM Y468A DP 460V 184T 3PH
  • Economical two-winding design F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    13.19 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    80 lbs

Details

  • 2D Drawing
  • Applications
    Blowers, Commercial and Industrial Fans, Machinery, Pumps
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.0 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042552
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    3 hp / 3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • UPC_NO
    722856042552
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)