Motion
256TTDX7253BB

MARATHON ELECTRIC
256TTDX7253BB

Definite Purpose Motor - 10 hp / 2-1/2 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740089
MFR #256TTDX7253BB
List Price$3,532.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTDX7253BB

Definite Purpose Motor - 10 hp / 2-1/2 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740089
MFR #256TTDX7253BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,532.38/each for your price

Overview

Mfr description
10HP 1800//8RPM Y471 DP 460V 256T 3PH
  • Economical two-winding design

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp / 2-1/2 hp
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    256T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.90 / 5.60 A, 12.9 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    4/8
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    22.32 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Weight
    145 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042583
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text