Motion
284TTDP7205BE

MARATHON ELECTRIC
284TTDP7205BE

Definite Purpose Motor - 15 hp / 3-3/4 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 284T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740090
MFR #284TTDP7205BE
Price$4,725.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
284TTDP7205BE

Definite Purpose Motor - 15 hp / 3-3/4 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 284T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740090
MFR #284TTDP7205BE

Mfr description
15HP 1800//8RPM Y472 DP 460V 284T 3PH
  • Economical two-winding design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,725.21/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    23.49 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    300 lbs

Details

  • 2D Drawing
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.0 A
  • Full Load Efficiency
    88.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042590
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    15 hp / 3-3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • UPC_NO
    722856042590
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)