Specifications
Dimensions
- Frame Size182T
- Overall Length C Dimension13.19 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight58 lbs
Details
- 2D Drawing
- Base RPM1760 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current4.1 A
- Full Load Efficiency84.5 %
- Insulation ClassF
- IP Rating22
- Manufacturer Product Page
- Manufacturer Upc Number722856042613
- Motor CategoryDefinite Purpose Motors
- Motor Horsepower3 hp / 3/4 hp
- Motor Phase3 ph
- Motor Poles4/8
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- Product TypeDefinite Purpose Motors
- Standards MetCE, CSA, UL
- Synchronous Rpm1800 rpm / 900 rpm
- UPC_NO722856042613
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)