Motion
215TCDW7012AB

LEESON ELECTRIC
215TCDW7012AB

Farm Duty Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 215TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3515 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740101
MFR #215TCDW7012AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TCDW7012AB

Farm Duty Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 215TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3515 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740101
MFR #215TCDW7012AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215TZ
  • Overall Length C Dimension
    19.16 in
  • Shaft Diameter
    1.1250 in
  • Weight
    139 lbs

Details

  • 2D Drawing
  • Base RPM
    3515 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    37.0 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028495
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856028495
  • Wiring Diagram

Overview

Mfr description
7-1/2HP 3600RPM Z314 DPAO 230V 215TZ 1PH
  • Double sealed ball bearings Continuous duty Class F insulation system Thermostats for thermal overload protection (auto reset protector on Z304) 34” long leads for ease of installation Keyed shafts with 1/4”-20 UNC tapped hole in end Capacitors included, shipped loose on catalog Z307 and Z308, mounted on all other models Extra nameplate included, loose, for remote mounting Capacitor start induction run design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought