Motion
182TCDW7074AA

MARATHON ELECTRIC
182TCDW7074AA

Pump Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740103
MFR #182TCDW7074AA
Your Price$1,208.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TCDW7074AA

Pump Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740103
MFR #182TCDW7074AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,208.03/each(List $1,389.23)

Overview

Mfr description
2HP 1800RPM Z405A DP 115/230V 182JM 1PH
  • NEMA JM pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque F1 mounting only, cannot reassemble to F2 Continuous duty

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    182JM
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Induction Run
  • kW
    1.50 kW
  • Full Load Current
    23.00 / 11.50 A, 23.0/11.5 A
  • Full Load Efficiency
    75.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1750 rpm
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    9
  • Overall Length C Dimension
    14.82 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Weight
    87 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856032621
  • Manufacturer Catalog Number
    Z405A
  • Manufacturer Product Page
  • Technical Specifications
    2 HP Close-Coupled Pump Motor, 1 phase, 1800 RPM, 115/230 V, 182JM Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    2 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text