Motion
Z407A
Close Coupled Pump Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184JM Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
Mi Item #04740105
MFR #Z407A
Price$1,290.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184JM Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
Mi Item #04740105
MFR #Z407A

Mfr description
3HP 1800RPM Z407A DP 115/230V 184JM 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.59/each

Specifications

Dimensions

  • Frame Size
    184JM
  • Service Factor
    1.15
  • Weight
    38 lbs

Details

  • Description Keyword
    3 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    75.50 %
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856003225
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    C-Face Flange / Rigid Base
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856003225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)