Motion
215TBDW7029AC

MARATHON ELECTRIC
215TBDW7029AC

Pump Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740107
MFR #215TBDW7029AC
Price$3,117.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TBDW7029AC

Pump Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740107
MFR #215TBDW7029AC

Mfr description
7-1/2HP 1800RPM Z411 DP 230V 215JM 1PH
  • NEMA JM pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque Capacitor start/capacitor run design for higher efficiency Continuous duty
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,117.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    215JM
  • Motor Length Less Shaft
    11.15
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    19.92 in
  • Shaft Diameter
    0.8750 in
  • Weight
    120 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1735 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    34.5 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    G
  • kW
    5.60 kW
  • Manufacturer Catalog Number
    Z411
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856032676
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6206
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    7.50 HP Close-Coupled Pump Motor, 1 phase, 1800 RPM, 230 V, 215JM Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856032676
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)