Motion
182TCDR7354AP

LEESON ELECTRIC
182TCDR7354AP

Pump Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740108
MFR #182TCDR7354AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TCDR7354AP

Pump Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740108
MFR #182TCDR7354AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM Z424 DP 115/230V 182JP 1PH
  • NEMA JP pump shaft dimensions Ball bearings, mechanically locked on shaft end Capacitor start design for high starting torque F1 mounting only, cannot reassemble to F2 Continuous duty 1.15 Service Factor UL Recognized and CSA Certified

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    182JP
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Induction Run
  • kW
    1.50 kW
  • Full Load Current
    23.0/11.5 A
  • Full Load Efficiency
    72 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • KVA Code
    J
  • Motor Poles
    4
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.73
  • Overall Length C Dimension
    19.15 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Weight
    78 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856034489
  • UPC_NO
    722856034489
  • Manufacturer Catalog Number
    Z424
  • Manufacturer Product Page
  • Technical Specifications
    2 HP Close-Coupled Pump Motor, 1 phase, 1800 RPM, 115/230 V, 182JP Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    2 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text