Motion
182TCDR8005AT

MARATHON ELECTRIC
182TCDR8005AT

Pump Motor - 3 hp, 3600 rpm, 1 ph, 115/230 V, 182JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740109
MFR #182TCDR8005AT
List Price$1,543.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TCDR8005AT

Pump Motor - 3 hp, 3600 rpm, 1 ph, 115/230 V, 182JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740109
MFR #182TCDR8005AT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,543.43/each for your price

Overview

Mfr description
3HP 3600RPM Z425 DP 115/230V 182JP 1PH
  • NEMA JP pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque F1 mounting only, cannot reassemble to F2 Continuous duty

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    182JP
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Induction Run
  • kW
    2.20 kW
  • Full Load Current
    32.0/16.0 A
  • Full Load Efficiency
    74 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3460 rpm
  • KVA Code
    G
  • Motor Poles
    2
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.25
  • Overall Length C Dimension
    18.65 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    23
  • Weight
    87 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856034496
  • Manufacturer Catalog Number
    Z425
  • Manufacturer Product Page
  • Technical Specifications
    3 HP Close-Coupled Pump Motor, 1 phase, 3600 RPM, 115/230 V, 182JP Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    3 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text