Motion
184TCDR7626AT

LEESON ELECTRIC
184TCDR7626AT

Pump Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1758 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740110
MFR #184TCDR7626AT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TCDR7626AT

Pump Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1758 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740110
MFR #184TCDR7626AT

Mfr description
3HP 1800RPM Z426 DP 115/230V 184JP 1PH
  • NEMA JP pump shaft dimensions Ball bearings, mechanically locked on shaft end Capacitor start design for high starting torque F1 mounting only, cannot reassemble to F2 Continuous duty 1.15 Service Factor UL Recognized and CSA Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    184JP
  • Motor Length Less Shaft
    8.25
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    20.65 in
  • Shaft Diameter
    0.8750 in
  • Weight
    94 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1758 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    33.0/16.5 A
  • Full Load Efficiency
    77.4 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    2.20 kW
  • Manufacturer Catalog Number
    Z426
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034502
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6205
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    3 HP Close-Coupled Pump Motor, 1 phase, 1800 RPM, 115/230 V, 184JP Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856034502
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)