Motion
213TCDW7003AB

MARATHON ELECTRIC
213TCDW7003AB

Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740111
MFR #213TCDW7003AB
Price$2,199.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TCDW7003AB

Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740111
MFR #213TCDW7003AB

Mfr description
7-1/2HP 3600RPM Z429 DP 230V 213JP 1PH
  • NEMA JP pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque Will not accept drip cover kit Continuous duty
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,199.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    213JP
  • Motor Length Less Shaft
    9.65
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    22.29 in
  • Shaft Diameter
    1.2500 in
  • Weight
    118 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3470 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    37.0 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    F
  • kW
    5.60 kW
  • Manufacturer Catalog Number
    Z429
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034533
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6206
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    7.50 HP Close-Coupled Pump Motor, 1 phase, 3600 RPM, 230 V, 213JP Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856034533
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)